Apply to be a TradeMaster!
Main product image of 1/2" PEX Chrome Plated Mini Ball Valve
Magnifying glass
Hover image to zoom
1/2" PEX Chrome Plated Mini Ball Valve
Magnifying glass
Hover image to zoom
$9.19 each
BOX UP & SAVE 5%
$262.20 box of 30
$8.74 each
In Stock
In Stock
Get 60 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
PEX Crimp x PEX Crimp Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Pressure Rating
600 psi, 210 PSI @ 250ºF
Product Highlight: Fitting System Compatibility
Crimp, Clamp

Description

–
Webstone H-40782, 1/2" PEX Chrome Plated Mini Ball Valve

Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014.

1/2" PEX Chrome Plated Mini Ball Valve Extruded BR with Hex Body - 110 WOG NON-SHOCK

Specs

–
Size:

1/2"

Connection Type:

PEX Crimp x PEX Crimp

Features:

Mini Ball Valve

Handle Style:

Lever

Pressure Rating:

600 psi

210 PSI @ 250ºF

Material:

Brass

Valve Construction:

1 piece

Fitting System Compatibility:

Crimp

Clamp

Max Temp (F):

250°F

Thread Type:

Female

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Fitting System Compatibility
CURRENT ITEM
1/2"
PEX Crimp x PEX Crimp
Crimp
Clamp
1/2"
PEX Crimp x PEX Crimp
Crimp
Clamp
1/2"
PEX Crimp x PEX Crimp
Crimp
Clamp

You May Also Need

1/2" PEX Crimp x 1/2" NPT DZR Brass Male Adapter (Lead Free)
SKU: PXM050-DZR
Bluefin

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

My go-to for PEX radiator lines

These are so small they fit almost anywhere, so I like to put them on both lines of a radiator or air handler when connecting to PEX. That way you can shut off the loop if the unit ever needs service without draining the whole system.
Contrarian
Washington, DC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

You can't beat supplyhouse.com!!

Great valves, for a mini ball valve When you don't have room for a normal size handle.
BPH
CDA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy again

Perfect to use on hydronic heat loops. Small size easily fits on run lines. Works great.
DC
Kittannimg PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good for tight spaces

I used these valves in my radiant flooring so I could shut off a loop if I need to.
Scott
Delmar ny
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent choice

I wanted a small dependable valve to use for a small fueling station for my elderly dad. Excellent choice!!! I liked it so much I made one for myself
Mr. Thinker
Farmersville ohio
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy