Apply to be a TradeMaster!
Main product image of 3/4" FTG x SharkBite 45-Degree Street Elbow (Lead Free), U620LFA
Magnifying glass
Hover image to zoom

3/4" FTG x SharkBite 45-Degree Street Elbow (Lead Free), U620LFA

Brand:
SharkBite
SKU:
U620LFA
Rating:
(0)
Q&A:
(0)
3/4" FTG x SharkBite 45-Degree Street Elbow (Lead Free), U620LFA
Magnifying glass
Hover image to zoom
$11.67 each
BOX UP & SAVE 5%
$66.18 box of 6
$11.03 each
In Stock
In Stock
Get 8 Tomorrow, Sep 25
Order by 6PM, receive Tomorrow

This item replaces: U620LF

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX, CPVC, Copper
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Lead Free
Yes

Description

–
Replaces U620LF

Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).

The SharkBite 45° Street Elbow is sometimes called a street el or service elbow, it is intended to make connections easier in tight spaces right off of another fitting. These fittings come with a copper tube sized (CTS) tail piece on one end and a push-to-connect connection on the other end that is compatible with Copper, PEX, CPVC, PE-RT and SRD9 HDPE pipe.

3/4" x 3/4" CTS

Specs

–
Application:

Heating

Plumbing

Material:

Brass

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

PEX

CPVC

Copper

Insertion Depth:

1-1/8"

Size:

3/4"

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy