Apply to be a TradeMaster!
Main product image of 5/8" PEX x 1/2" NPT DZR Brass Male Adapter (Lead Free)
Magnifying glass
Hover image to zoom

5/8" PEX x 1/2" NPT DZR Brass Male Adapter (Lead Free)

Brand:
Bluefin
SKU:
PXM058-050-DZR
Rating:
(96)
Q&A:
(9)
5/8" PEX x 1/2" NPT DZR Brass Male Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$3.08 each
BOX UP & SAVE 21%
$61.00 box of 25
$2.44 each
In Stock
In Stock
Get 336 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8" x 1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp, Clamp
Product Highlight: Standards Met
ASTM F1807 Standards Met
Product Highlight: Thread Type
PEX Crimp x MNPT, Male Thread Type

Description

–
This product is made of Dezincification resistant ECO Brass.

Bluefin Lead Free Brass Male Adapters connect pex to female thread. This PEX fitting may be used with the stainless steel clamping system or the copper crimp ring system.

Specs

–
Thread Type:

PEX Crimp x MNPT

Male

Size:

5/8" x 1/2"

Lead Free:

Yes

Brass Alloy:

C69300

Material:

Brass

Application:

Heating

Plumbing

Max Pressure (PSI):

200

Warranty:

5 Year

Fitting System Compatibility:

Crimp

Clamp

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Standards Met:

ASTM F1807

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

5/8" PEX x 5/8" PEX DZR Brass Coupling (Lead Free)
SKU: PXC058-DZR
Bluefin

Product Reviews

4.83 out of 96 reviews
97% would recommend this product
4.83
out of 96 Reviews
97% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
4%
3 star
1%
2 star
2%
1 star
1%
WRITE A REVIEW

Most Liked Positive Review

Top notch products

His time I only bought a handful of this part. Which is a high quality piece. In the past I have ordered lots of different parts from Supply House. I cannot find a better deal anywhere, all the parts have met or exceeded my expectations, I have always gotten exactly what I've ordered, it's either came on time or ahead of schedule and the process has always been extremely easy. I highly recommend Supply House!!!
VS

Most Liked Negative Review

Thread engagement/cut

Used these adapters with 1/2" HydroValve full port ball valves in building a 46 port manifold. It appears there is more tolerance/gap in the threads that the opposite end of the valve where I used 1/2" copper male adapters. When I wrapped both male threads (copper and brass) with 6 wraps of Teflon tape, the copper adapters held water pressure with no leaks. Using the same torque and Teflon tape, I experienced a 30% incidence of joint leaks at the threads of the 46 valves/adapters. After doubling the Teflon (12 wraps), same torque, no leaks on the brass adapters. Seems to be a quality control issue with the valves or the adapters.
Showing 1-10 of 96 reviews

Great company to do business with

These products are good quality at a very reasonable price
Gube
Lindsborg, Ks
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great products & service

No problems with anything as usual with Supply House! Cheers
K
Charlotte, Vt
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality and price.

I would use again and again.
El Pulpo
Smithville, TN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice product

Very nice product at a fair price used several as soon as I got them and will be using more soon.
Q
Tonasket, WA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product

worked as desired, connected to my gate valve and to pex 1/1/2" water line.
Joe
Deatsville, Alabama
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i woud buy again

use in water softener installation
purifier
Cleveland ,Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product use them all the time.

Great for service and repair.
addie
bayfield co
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very well made

Nice brass adapter. Well made.
Hartwell
Limestone, TN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

nice
jim
R.I.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good

Just what I ordered
abcd
PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

9 Questions
9 Questions
ASK A QUESTION

Q: am i able to solder this onto copper pipe on the threaded end like a hose bib where you can thread it on or solder it on

Asked by nancy the newbie 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Nancy, thanks for writing in. No, this fitting cannot be soldered. The threaded end can only be connected to 3/4" female NPT threads.

Was this review helpful to you?

Q: Is this compataible with female pipe thread?

Asked by Dan 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, the 3/4" Male pipe threaded side would be compatible with any 3/4" female pipe threads.

Was this review helpful to you?

Q: Can I use this product with Viega pex hose? I want to install this fitting into my shower valves for the hot and cold side. Is this the fitting to use with the Viega pex hose. Thank you.

Asked by Larry 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it is compatible with standard Viega pex tubing. It is not compatible with Fostapex, however.

Was this review helpful to you?
- Old Man

yes

Was this review helpful to you?
-

The 1/2" Viega Pex will work fine with the fitting using either stainless or copper crimp rings assuming that your shower valve has a 1/2" female NPT to receive it. Use teflon tape &/or pipe thread compound on the 1/2" NPT junction. Bill Bullivant

Was this review helpful to you?
-

Pex is Pex... All 1/2" pipe uses this fitting. One note of caution, Pex is smaller than copper, so I always upsize my main runs. For what I would normally run 3/4" copper, I use 1" pex. But 1/2" should be awesome for a shower. I would use 3/4" for the main trunk going to the bathroom... My 2 cents :) Denton Yoder

Was this review helpful to you?

Q: can this be used for drinking water

Asked by Rtoddv 11 years ago

Add your answer

* Required Field
-

Yes it is for use with drinking water. Sent from my Verizon Wireless 4G LTE smartphone

Was this review helpful to you?
- Old Man

Anything brass or copper that is lead free can be used for potable water. (drinking water)

Was this review helpful to you?
- Urbancrow

Yes it can

Was this review helpful to you?

Q: can these be used for potable water?

Asked by shane 11 years ago

Add your answer

* Required Field
-

Yes

Was this review helpful to you?
- Urbancrow

YES !

Was this review helpful to you?
- Old Man

yes

Was this review helpful to you?

Q: Would this be the right size for the where the washer hoses hook to? I'm not sure how to measure the thread size.(inside diameter?)

Asked by Pete 13 years ago

Add your answer

* Required Field
-

This is what you need. The hose will not fit on the 3/4" thread you need hose thread like comes in the kit below. You might be able to order just the valves    Washing Machine Outlet Box, 1/2" PEX Valve SKU:HWB0500 Brand: Watts   Never Give up Failure is not an option

Was this review helpful to you?
-

I would put the pex tubing to a valve that has an end for the washer to connect to. One for hot and one for cold. They make one and sell here as well look for wall mounted washer housing and valves Sent from my iPhone

Was this review helpful to you?
-

No, the threads on the ½ Pex x ¾ NPT Brass Adapter will not accept washing machine hoses. Check out the washing machine outlet boxes here: http://www.pexsupply.com/Washing-Machine-Outlet-Boxes-15331000

Was this review helpful to you?
-

If Pete is hooking the washer hoses direct to this fitting then he needs to go from 1/2 pex to hose thread. If he is hooking to a washer box, then he needs to get the washer box he wants and check the fitting size. It will most likely be 1/2 pipe thread.

Was this review helpful to you?
-

Pete,  You need a hose thread, not pipe thread. Your best solution is to buy the specific washing machine shut off valves that have the whole assembly to shut off the water and will install directly in the wall.  They should be available at pex supply. Your other option is to take this part you are looking at and plumb to a hose bib, but this adds a part and is not as clean, but would work. Hope this helps,

Was this review helpful to you?
-

No, dude, no. If you're trying to hookup your clothes washer, you can find hose kits made specifically for that purpose at any hardware store. They use female garden hose fittings on both ends of the hose. Now don't ram the back of the washer against the hose; eventually this will make the hose leak. And don't use hoses with exposed stainless steel reinforcing. They're just asking to burst when the stainless fails due to contact with bleach.

Was this review helpful to you?
-

Threads not same One can buy     3/4" GHT Garden Hose to 3/4" NPT Brass Coupler/Adapter/Connector       GH Numbers    "G” designates Ground Thread. “H” means that pitch diameter  Thread

Was this review helpful to you?
-

No. Washer hoses are a so-called 7/8 hose thread. You could find an adapter to make these work, but it will not by itself.

Was this review helpful to you?

Q: Would Pex A work with these adapters if I use a Press tool instead of using the expansion tool. Later on I will not have the expansion tool but I will have a Pex Press tool?

Asked by Garry 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

PEX-A tubing is compatible with crimp fittings, but please note that this is a crimp-style adapter. These adapters work with PEX crimping or clamping tools/rings, but not PEX press tools. PEX press fittings (see link below) are also compatible with PEX-A. http://www.pexsupply.com/PEX-Press-Fittings-825000

Was this review helpful to you?
-

Yes, crimp rings can be used for any type of PEX. Only type A PEX and be expanded.

Was this review helpful to you?
-

A crimping tool creates a seal between the Pex hose and the brass Pex fitting. You do not need to expand the hose to do this so all you really need is the crimper and the copper crimping rings Pex sells. I am not sure if this is what you are asking, so I can only hope I have answered your question.

Was this review helpful to you?
-

I would think so.  I used these fittings with PEX and the crimp rings a plumber friend let me borrow.  Worked great.  Never used a expansion tool at all.   My external hard drive failed. Will yours? Download this FREE Dropbox! No Gimmicks! Just FREE cloud space.

Was this review helpful to you?

Q: Hi, I've built my own Hot and Cold manifolds which are in the basement directly below the kitchen & bathroom. The room is also located right next to the basement bathroom and washing machine. Due to the close proximity to all the fixtures I do not want to use stop valves under the sinks or toilets. Using the 1/2 Pex from my manifolds (hot and cold) and these 1/2" PEX x 1/2" NPT Brass Male Adapters, do you know how I can hook directly to the 3/8 OD compression fittings on the dishwasher and kitchen and bathroom sinks? I cannot find a nipple or reducer that is of size. The only 3/8" I can find are of I.D. which are, of course too big. What I need is something like this without the valve http://www.pexsupply.com/Brasscraft-OR12-C-1-2-FIP-x-3-8-OD-Compr-Straight-Stop-Valve-Chrome-Plated-4670000-p or any other alternative to connect 3/8" OD compression fitting to 1/2" PEX. I'll even opt not use the Brass Male Adapters if there is a better way Thanks! Greg

Asked by Greg 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

We would recommend part H160500.

Was this review helpful to you?
-

You can buy stainless steel flex lines that are sized for that pex mip and your 3/8" dishwasher line or whateve faucet connection you have... the flex line you get will be called something like 1/2" FIP x 3/8 comp or 1/2" FIP x 1/2" comp... youll have to work the rest out yourself. Scott

Was this review helpful to you?
-

I’d make the fitting you need by soldering a ½” pex X ½” copper fitting adapter into the following compression fitting: (66-610) <http://www.pexsupply.com/Jones-Stephens-Corp-C74-093-66-610-3-8-Compression -x-5-8-OD-Brass-Sweat-Adapter> 3/8" Compression x 5/8" OD Brass Sweat Adapter * SKU: C74-093 * Brand: Jones Stephens Bigshrub

Was this review helpful to you?
-

You may need to make that connection by adapting a standard 3/8” faucet supply line to the end of your 1/2” Pex. One way would be to use a Pex fpt (female) adapter, then a brass reducing bushing, then a brass compression fitting mpt x 3/8 od

Was this review helpful to you?
-

I don't know why you would want to use those male adapters. My motto is, the fewer fittings, the better. This is what I used to connect 1/2" pex directly to mine: It is Sioux Chief - 637XB23H - Elbow 1/2 Pex X 3/4 SWVL. For the kitchen faucet I used the Plastic Faucet Swivel Adapter, 1/2" PEX x 1/2" NPSM, SKU H19050, from PexSupply. These connect directly to the faucet, no problem. Jim

Was this review helpful to you?
-

1/2 pex to 1/2 fip swivel will connect directly to faucets. For dishwasher you can use 1/2 pex to 3/4 female hose thread or 3/8 mip or fip depending on de connection Connected by DROID on Verizon Wireless

Was this review helpful to you?
- Joe

Look under Plumbing | Pipe Fittings & Nipples | Compression Fittings for something like: http://www.pexsupply.com/Jones-Stephens-Corp-C74-066-68-68-3-8-OD-x-1-2-MIP-Brass-Compression-Connector which you can put together with a standard PEX to FIP adapter to get where you're going.

Was this review helpful to you?

Q: Can I install this to my Main (galvanized pipe)? I would like to run the 3/4 pex into the manifold 'home run' system.

Asked by tryin to save 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, you can do that.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy