Apply to be a TradeMaster!
Main product image of 3/4" PEX Crimp x 3/4" PB Coupling (Lead Free)
Magnifying glass
Hover image to zoom

3/4" PEX Crimp x 3/4" PB Coupling (Lead Free)

Brand:
SharkBite
SKU:
UC4016LF
Rating:
(1)
Q&A:
(0)
3/4" PEX Crimp x 3/4" PB Coupling (Lead Free)
Magnifying glass
Hover image to zoom
$3.68 each
BOX UP & SAVE 8%
$84.50 box of 25
$3.38 each
In Stock
In Stock
Get 435 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Tubing Compatibility
Polybutylene
Product Highlight: Lead Free
Yes

Description

–
Transition from polybutylene to PEX pipe. Includes two color coordinated crimp rings – the black crimp ring is for PEX pipe, while the copper-colored crimp ring is for polybutylene pipe. Certified for use in potable water and hydronic heating systems.

  • Compatible with PEX and polybutylene pipe.
  • Includes two color coordinated crimp rings – black crimp ring for PEX pipe and a copper-colored crimp ring for polybutylene pipe.
  • Made from lead-free DZR EcoBrass.
  • Minimum working temperature 33°F at 160 psi. Maximum working temperature 200°F at 80 psi.
  • Certified for potable and radiant heating applications.

Specs

–
Size:

3/4"

Lead Free:

Yes

Tubing Compatibility:

Polybutylene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Fast shipment. Fair price

It's a coupling it works
Frank the A/C man
SW Va
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy