Apply to be a TradeMaster!
Main product image of 1/2" PEX Crimp x 1/2" PB Coupling (Lead Free)
Magnifying glass
Hover image to zoom
1/2" PEX Crimp x 1/2" PB Coupling (Lead Free)
Magnifying glass
Hover image to zoom
$2.85 each
BOX UP & SAVE 8%
$65.50 box of 25
$2.62 each
In Stock
In Stock
Get 1,016 Tue, Sep 15
Order by today, receive Tuesday
Size
1/2"
3/8"1/2"3/4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Tubing Compatibility
Polybutylene
Product Highlight: Lead Free
Yes

Description

Transition from polybutylene to PEX pipe. Includes two color coordinated crimp rings – the black crimp ring is for PEX pipe, while the copper-colored crimp ring is for polybutylene pipe. Certified for use in potable water and hydronic heating systems.

  • Compatible with PEX and polybutylene pipe.
  • Includes two color coordinated crimp rings – black crimp ring for PEX pipe and a copper-colored crimp ring for polybutylene pipe.
  • Made from lead-free DZR EcoBrass.
  • Minimum working temperature 33°F at 160 psi. Maximum working temperature 200°F at 80 psi.
  • Certified for potable and radiant heating applications.

Specs

Size:

1/2"

Lead Free:

Yes

Tubing Compatibility:

Polybutylene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

3/8" PEX Crimp x 3/8" PB Coupling (Lead Free)
SKU: UC4006LF
SharkBite

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

What I was looking for.

Just the connector I was looking for. Excellent customer service.
Spike44
Bronson Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy