Apply to be a TradeMaster!
Main product image of 3/4" SharkBite PVC x 3/4" MNPT Male Adapter, UIP134A
Magnifying glass
Hover image to zoom

3/4" SharkBite PVC x 3/4" MNPT Male Adapter, UIP134A

Brand:
SharkBite
SKU:
UIP134A
Rating:
(2)
Q&A:
(0)
3/4" SharkBite PVC x 3/4" MNPT Male Adapter, UIP134A
Magnifying glass
Hover image to zoom
$12.72 each
BOX UP & SAVE 8%
$70.20 box of 6
$11.70 each
In Stock
In Stock
Get 23 Tue, Oct 6
Order by today, receive Tuesday

This item replaces: UIP134

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Connection Type
PVC x MNPT Connection

Description

–
Replaces UIP134

This item cannot be used with PEX.

Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).

SharkBite PVC Fittings connect PVC pipe (Sch. 40, 80 and 120) to Copper, PEX, CPVC, and PE-RT pipe with no solder, clamps, unions or glue. The SharkBite PVC x MNPT adapter allows you to make a joint to PVC pipe using a push-fit connection and gives you a Male NPT adapter on the opposite end.

Features:
  • No soldering, clamps, or unions required
  • Proven durability and quality
  • Connects all three types in any combination
  • Integrated design means no loose components, ensures secure, reliable connection
  • Easy to disconnect and reusable
  • Designed for hydronic heating as well as potable water distribution
  • No primer or glue required

Specs

–
Insertion Depth:

1-1/8"

Material:

Brass

Thread Type:

Male

Thread Size:

3/4"

Size:

3/4"

Connection Type:

PVC x MNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Excellent experience

Team help me to find what I need. Thank you!!
Andres
Orlando Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good

Works fine
Like the bite
Colo SPRNGS .co
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy