Apply to be a TradeMaster!
Main product image of 3/4" X 3/4" SharkBite Max Coupling (Lead Free), UR016A
Magnifying glass
Hover image to zoom

3/4" X 3/4" SharkBite Max Coupling (Lead Free), UR016A

Brand:
SharkBite
SKU:
UR016A
Rating:
(3)
Q&A:
(0)
3/4" X 3/4" SharkBite Max Coupling (Lead Free), UR016A
Magnifying glass
Hover image to zoom
$9.86 each
BOX UP & SAVE 8%
$217.68 box of 24
$9.07 each
In Stock
In Stock
Get 1,651 Mon, Sep 21
Order by 6PM, receive Monday

This item replaces: U016, UR016

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Lead Free
Yes

Description

Replaces UR016

Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).

SharkBite Max brass push-to-connect couplings make for quick and easy installations. Use the straight coupling to quickly connect two pieces of PEX, copper, CPVC, PE-RT or HDPE SDR-9 pipe in any combination. Approved for behind-the-wall and underground (when wrapped) applications, Max brass couplings offer the versatility to be permanently installed or provide a temporary fix while you work. SharkBite Max push-to-connect brass pipe connectors are ideal for working in tight spaces and can be leveraged wherever repairs are needed. The faster install time and versatile use reduces installation errors, allowing pros to schedule more jobs in a day.

Features:
  • Fastest way to connect PEX, copper, CPVC, PE-RT or HDPE SDR-9 pipe.*
  • Half the insertion effort, double the burst pressure.**
  • Can be installed on wet lines and pressure tested immediately.
  • Stainless steel retainer adds strength and durability.
  • High-performance DZR lead-free brass body.
  • No special tools, crimping, soldering or glue required.
  • Can be rotated after installation.
  • No tube liner required for PEX.
  • Rated to 200°F and 250 psi.
  • 25-year warranty when properly installed on PEX, copper, CPVC and PE-RT.
  • 5-year warranty when properly installed with HDPE SDR-9.

Specs

Lead Free:

Yes

Insertion Depth:

1-1/8"

PEX Size:

3/4"

Size:

3/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

yes i would buy this again

WE USE THIS FOR INSTALLING RINNAI WATER HEATERS
jenny
South Carolina
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I was a sceptic

Used them where a torch would not work now I use them with confidence
Burn clean
upstate NY
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love the product. We stock it.,

Great product. Makes jobs much easier.
Plumber
Newport, Ky
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy