Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).
Overview:
SharkBite Max reducing couplings are designed to connect two different sizes of pipe. Compatible with PEX, copper, CPVC, PE-RT or HDPE SDR-9 pipe. The faster install time and versatile use reduces installation errors.
Features & Benefits:
Approvals & Listings:
| Max Temp (F): | 200°F |
|---|---|
| Standards Met: | CAN 372 CSA B125.3 ASTM E119 ASSE 1061 UL 263 ASTM E84 NSF ANSI 14 CAN/ULC S102 |
| Max Pressure (PSI): | 200 |
| Tubing Compatibility: | HDPE CPVC PEX OD Controlled Copper |
| PEX Size: | 1" 3/4" |
| Warranty: | 25 Year |
| Lead Free: | Yes |
| Material: | Brass |
| Insertion Depth: | 1-5/16" 1-1/8" |
| Application: | Heating |
| Size: | 1" x 3/4" |