Apply to be a TradeMaster!
Main product image of 1/2" SharkBite Max x Female Adapter (Lead Free), UR072A
Magnifying glass
Hover image to zoom

1/2" SharkBite Max x Female Adapter (Lead Free), UR072A

Brand:
SharkBite
SKU:
UR072A
Rating:
(0)
Q&A:
(0)
1/2" SharkBite Max x Female Adapter (Lead Free), UR072A
Magnifying glass
Hover image to zoom
$6.71 each
BOX UP & SAVE 8%
$148.32 box of 24
$6.18 each
In Stock
In Stock
Get 153 Tomorrow, Oct 29
Order by 6PM, receive Tomorrow
Size: 
1/2"
1/2"3/4"1"1/4" x 1/2"3/8" x 1/2"1/2" x 3/4"3/4" x 1"1" x 3/4"
Connection Type: 
Push-Fit x FNPT

This item replaces: UR072

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Connection Type
Push-Fit x FNPT Connection
Product Highlight: Lead Free
Yes

Description

–
Replaces UR072

SharkBite Max female adapters have an innovative push-to-connect design that enables quick and easy transitions between CTS pipe to an MNPT threaded connections. Ideal for working in tight spaces and easier to use, Max female adapters make installs more efficient.

Features:
  • Fastest way to connect PEX, copper, CPVC, PE-RT or HDPE SDR-9 pipe.*
  • Half the insertion force compared to SharkBite 1st Generation fittings.**
  • Can be installed on wet lines and pressure tested immediately.
  • Stainless steel retainer adds strength and durability.
  • High-performance DZR lead-free brass body.
  • No special tools, crimping, soldering or glue required.
  • Can be rotated after installation.
  • No tube liner required for PEX.
  • Rated to 200°F and 250 psi.
  • 25-year warranty when properly installed on PEX, copper, CPVC and PE-RT.
  • 5-year warranty when properly installed with HDPE SDR-9.
  • Can be easily removed using a disconnect clip, disconnect tongs or pro disconnect tool.

Specs

–
Thread Type:

Female

Connection Type:

Push-Fit x FNPT

Lead Free:

Yes

Thread Size:

1/2"

PEX Size:

1/2"

Size:

1/2"

Insertion Depth:

15/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy