Apply to be a TradeMaster!
Main product image of 1/2" x 1/2" SharkBite Max Pipe to Male Pipe Thread Connector (Lead Free), UR120A
Magnifying glass
Hover image to zoom

1/2" x 1/2" SharkBite Max Pipe to Male Pipe Thread Connector (Lead Free), UR120A

Brand:
SharkBite
SKU:
UR120A
Rating:
(0)
Q&A:
(0)
1/2" x 1/2" SharkBite Max Pipe to Male Pipe Thread Connector (Lead Free), UR120A
Magnifying glass
Hover image to zoom
$7.03 each
BOX UP & SAVE 8%
$155.28 box of 24
$6.47 each
In Stock
In Stock
Get 427 Tomorrow, Oct 29
Order by 6PM, receive Tomorrow
Size: 
1/2"
1/2"3/4"1"1/4" x 1/2"3/8" x 1/2"1/2" x 3/4"3/4" x 1"1" x 3/4"
Connection Type: 
Push-Fit x MNPT

This item replaces: UR120

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Lead Free
Yes
Product Highlight: Connection Type
Push-Fit x MNPT Connection

Description

–
Replaces UR120

SharkBite Max push-to-connect male adapters are a fast way to transition between CTS pipe and an FNPT threaded connection. Ideal for working in tight spaces, Max male adapters enable more efficient install times and ease of use reduces installation errors.

Features:
  • Fastest way to connect PEX, copper, CPVC, PE-RT or HDPE SDR-9 pipe.*
  • Half the insertion force compared to SharkBite 1st Generation fittings.**
  • Can be installed on wet lines and pressure tested immediately.
  • Stainless steel retainer adds strength and durability.
  • High-performance DZR lead-free brass body.
  • No special tools, crimping, soldering or glue required.
  • Can be rotated after installation.
  • No tube liner required for PEX.
  • Rated to 200°F and 250 psi.
  • 25-year warranty when properly installed on PEX, copper, CPVC and PE-RT.
  • 5-year warranty when properly installed with HDPE SDR-9.
  • Can be easily removed using a disconnect clip, disconnect tongs or pro disconnect tool.

Specs

–
Insertion Depth:

15/16"

Lead Free:

Yes

PEX Size:

1/2"

Thread Size:

1/2"

Size:

1/2"

Connection Type:

Push-Fit x MNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy