Shop Resideo Sale
Main product image of 1/2" SB Max X 1/2" MIP Angle Stop
Magnifying glass
Hover image to zoom
1/2" SB Max X 1/2" MIP Angle Stop
Magnifying glass
Hover image to zoom
$13.21 each
BOX UP & SAVE 8%
$72.90 box of 6
$12.15 each
In Stock
In Stock
Get 24 Tue, Nov 17
Order by today, receive Tuesday
Size: 
1/2"
1/2"1/2" x 1/4"1/2" x 3/8"
Material: 
Chrome Plated Brass
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Chrome Plated Brass
Product Highlight: Tubing Compatibility
OD Controlled Copper, PEX, CPVC
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Standards Met
ASTM F1960, NSF, ASTM F877 Standards Met
Product Highlight: Inlet Size
1/2"

Description

–
SharkBite Max Angle stops are used on stub-outs coming out of the wall and are used to control and shut off water flow to fixtures and appliances for maintenance and repair. Innovative design with a 1/2 in. push-to-connect inlet makes for quick installation, and quarter-turn full-port brass ball valves make for easy operation. Ideal for working in tight spaces. Faster install times and ease of use reduce installation errors.

Features:
  • Fastest way to connect PEX, copper, CPVC, PE-RT or HDPE SDR-9 pipe.*
  • Can be installed on wet lines and pressure tested immediately.
  • Stainless steel retainer adds strength and durability.
  • High-performance DZR lead-free brass body.
  • No special tools, crimping, soldering or glue required.
  • Can be rotated after installation.
  • No tube liner required for PEX.
  • Rated to 160°F and 125 psi.

Specs

–
Size:

1/2"

Application:

Plumbing

Inlet Size:

1/2"

Outlet Size:

3/8"

Valve Type:

Angle

Warranty:

25 Year

Standards Met:

ASTM F1960

NSF

ASTM F877

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

OD Controlled Copper

PEX

CPVC

Body Pattern:

Angle

Max Pressure (PSI):

200

Temperature Range (F):

40°F to 180°F

Material:

Chrome Plated Brass

Connection Type:

MIP

Insertion Depth:

15/16"

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy