Apply to be a TradeMaster!
Main product image of 1/2" x 1/2" SharkBite Max Slip Coupling (Lead Free), UR3008A
Magnifying glass
Hover image to zoom

1/2" x 1/2" SharkBite Max Slip Coupling (Lead Free), UR3008A

Brand:
SharkBite
SKU:
UR3008A
Rating:
(12)
Q&A:
(7)
1/2" x 1/2" SharkBite Max Slip Coupling (Lead Free), UR3008A
Magnifying glass
Hover image to zoom
$13.02 each
BOX UP & SAVE 8%
$71.88 box of 6
$11.98 each
In Stock
In Stock
Get 23 Tomorrow, Oct 29
Order by 6PM, receive Tomorrow

MANUALS (2)

Install Instructions

This item replaces: UR3008

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Lead Free
Yes

Description

–
Replaces UR3008

Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).

SharkBite Max slip couplings are ideal for making quick repairs on pipe, the slip end is only compatible with copper or CPVC. Using a single fitting, you can remove up to two inches of damaged pipe to make a repair, with the need for additional pipe or fittings. Max slip couplings are ideal for working in tight spaces and can be leveraged wherever repairs are needed.

Features
  • Fastest way to connect PEX, copper, CPVC, PE-RT or HDPE SDR-9 pipe.*
  • Half the insertion effort, double the burst pressure.**
  • Can be installed on wet lines and pressure tested immediately.
  • Stainless steel retainer adds strength and durability.
  • High-performance DZR lead-free brass body.
  • No special tools, crimping, soldering or glue required.
  • Can be rotated after installation.
  • Rated to 200°F and 250 psi.
  • 25-year warranty when properly installed on PEX, copper, CPVC and PE-RT.
  • 5-year warranty when properly installed with HDPE SDR-9.
  • Can be easily removed using a disconnect clip, disconnect tongs or pro disconnect tool.

Specs

–
Lead Free:

Yes

Insertion Depth:

15/16"

Size:

1/2"

PEX Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 12 reviews
83% would recommend this product
5
out of 12 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 12 reviews

Sharkbites are #1 go to

I've been using sharkbites for over 15 years in all types of applications and have "never" experienced any leaks.
2015Freewheeler
Pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simplifies Repairs and Modifications

Sometimes, splicing in a new fixture or a slight mismeasurement can turn a simple project into an ordeal. Slip couplings and slip-tees can really save your bacon, especially when a precise measurement is tricky to obtain. They can also make future upgrades or replacements far easier.
Tralfaz
Burlington Twp, NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i buy this product here all the time

i buy this product here all the time
ben
atlanta ga
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent

Fast and quality 👌
Sunrise 🌅
Coventry RI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No soldering, just a water tight repair!

Sharkbite slip couplings are expensive, but avoid sweating joints, and leaks.
PlumbingConsumer
East Hampton, NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is a great item!!

It a easy way to repair a freeze split
Handy dude!
Wyoming
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

SharkBite fittings are very Reliable

You can order during the week and have the exact products you need at your door step before you start on Saturday morning. SharkBite fittings may appear to be more costly than copper sweat fittings - but they work and you'll get that project done in just minutes... you'll be bragging for the next two weeks! SupplyHouse is the future!
Moose
Springfield, IL
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

3/3" slip coupling:

The slip shark bites are great. In a tight area where the customer doesn't want you to cut a larger area to sweat copper. This is the way to go, I will buy them again. Thanks, Dan Reeves.
Critter
Antioch, CA. 94531
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy this product again

I used this to repair a copper pipe with a small hole. It works exactly as descibed. It important to purchase the disconnect clip also. After cutting an inch and a half of damage pipe, it took less than a minute to install this part!
Tom
Lake Grove NY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy repair

Used this to replace a sweated copper coupling that had a pinhole leak. Re-sweating the joint would have been very difficult due to position. This product made the repair much easier Be sure to clean and debur the pipe as you would for any connection and the coupling is on in a snap.
Big Al
East Branch, NY
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

7 Questions
7 Questions
ASK A QUESTION

Q: What is the length ? 4" 6" ?

Asked by Paul 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

4.42''

Was this review helpful to you?

Q: does the slip coupling have plastic sleeves at each end? do they need to be removed when used with copper pipes.

Asked by CJ 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, the slip coupling does come with the plastic insert on each end. As per the installation manual "The Tube Support Liner is not required for use with CPVC and copper tubing; however these two types of tubing fit over the Tube Support Liner easily and hold it against the tube stop."

Was this review helpful to you?

Q: Can i use sharkbites on my boiler plumbing (max temp it sees ever would be 190degrees) Thanks

Asked by Michael 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, you can.

Was this review helpful to you?

Q: can this be used for underground main service repair approx 48 inches deep

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, SharkBite fittings are approved for direct burial.

Was this review helpful to you?

Q: what is the actual life of the sharkbites

Asked by rod 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

SharkBite fittings should last for at least 20 years if installed properly.

Was this review helpful to you?

Q: CAN IT BE USED WITH A METRIC SIZED TUBE. CAN'T FIT A 3/8 OR A 1/2 CONNECTOR. IT IS IN BETWEEN. WHAT SIZE CAN I USE IF IT IS POSSIBLE

Asked by LEO 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

None of the SharkBite couplings are designed to work with metric-sized tube.

Was this review helpful to you?

Q: What is the overall dimension of the 1/2" slip coupling?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The length is 4-3/8" and the width is 1".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy