Apply to be a TradeMaster!
Main product image of 3/4" SharkBite Max Slip MNPT Adapter, UR3134A
Magnifying glass
Hover image to zoom
3/4" SharkBite Max Slip MNPT Adapter, UR3134A
Magnifying glass
Hover image to zoom
We no longer carry UR3134A
Unavailable since August 29, 2026
Size: 
3/4"
1/2"3/4"1"

This item replaces: U3134LF, UR3134

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Lead Free
Yes

Description

–
Replaces UR3134

Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).

Repair damaged copper or CPVC pipe quickly with one fitting and no wasted pipe. Make repairs in wet lines, even under full flow.

Specs

–
Size:

3/4"

PEX Size:

3/4"

Thread Size:

3/4"

Insertion Depth:

1-1/8"

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm