Apply to be a TradeMaster!
Main product image of 1-1/2" SharkBite Slip Tee
Magnifying glass
Hover image to zoom
1-1/2" SharkBite Slip Tee
Magnifying glass
Hover image to zoom
$75.41 each
In Stock
In Stock
Get 1 Mon, Sep 28
Order by today, receive Monday

MANUALS (3)

Specification Sheet

This item replaces: 88109, SB0341, 10188109

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
Push-Fit x Push-Fit Connection
Product Highlight: Material
Brass
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Tubing Compatibility
CPVC, Copper
Product Highlight: Warranty
25 Year Warranty

Description

–
Note: A SBTL41 Insert is required for each connection to PEX. Therefore, If all three ends of this tee will be connecting to PEX, (3) SBTL41 Inserts are required, one for each end. This insert is sold separately.

Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).

The SharkBite Large Diameter Slip Tee is the perfect way to add a line into your existing plumbing system. The slip feature allows you to cut up to 2 inches of rigid Copper, CPVC, and HDPE pipe and connect them back together using the tee to add the line to your system. Simply insert the slip coupling onto the pipe after you’ve cut out a section and use the Demount Clip to slide the fitting back to the other end of pipe which completes the connection. This push-to-connect fitting is designed for potable water and radiant heating (including underground or behind-the-wall) applications with no access panels required.

Features:
  • Quick Connect & Disconnect
  • SAFE-Recessed Release Collar
  • Easy Installation
  • Provides Piping Support Against Lateral Pipe Forces
  • Lead Free DZR Brass Material
  • Environmentally Friendly

Note: Slip End Only Suitable for Copper and CPVC

Specs

–
Size:

1-1/2"

Material:

Brass

Application:

Heating

Plumbing

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

CPVC

Copper

Warranty:

25 Year

Connection Type:

Push-Fit x Push-Fit

Insertion Depth:

2-1/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

The right product in a timely manner

The product came in good packaging. It was the right product, and it arrived at the expected date.
Jeff
Atlanta, GA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

2" shark bite

Quality stuff
Psolutions1
Orlando
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy