Apply to be a TradeMaster!
Main product image of 1-1/2" SharkBite Coupling
Magnifying glass
Hover image to zoom

1-1/2" SharkBite Coupling

Brand:
SharkBite
SKU:
UXL0141
Rating:
(1)
Q&A:
(0)
1-1/2" SharkBite Coupling
Magnifying glass
Hover image to zoom
$36.02 each
In Stock
In Stock
Get 93 Wed, Oct 7
Order by today, receive Wednesday

MANUALS (2)


This item replaces: 10188019, 88019, SB0141

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX, CPVC, Copper
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Connection Type
Push-Fit x Push-Fit Connection

Description

–
Note: A SBTL41 Insert is required when making a connection to PEX. A PEX to PEX connection requires (2) SBTL41 Inserts, one for each end. This insert is sold separately.

Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).

The SharkBite Large Diameter straight coupling is the easiest plumbing fitting to join any combination of Copper, CPVC, PEX, PE-RT, and HDPE tubing together. With no soldering, clamps, unions or glue required, it’s as simple as inserting the pipe into the fitting deep enough to be sealed by our specially-formulated O-ring. Once inserted, the stainless steel teeth bite down and grip the pipe. This push-to-connect fitting is designed for potable water and radiant heating (including underground or behind-the-wall) applications with no access panels required. It is rated up to 200°F and 200 psi. Large Diameter PEX Stiffeners are required when connecting to Large Diameter PEX tubing.

Features:
  • Quick Connect & Disconnect
  • SAFE-Recessed Release Collar
  • Easy Installation
  • Provides Piping Support Against Lateral Pipe Forces
  • Lead Free DZR Brass Material
  • Environmentally Friendly

Specs

–
Size:

1-1/2"

Material:

Brass

Application:

Heating

Plumbing

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

PEX

CPVC

Copper

Connection Type:

Push-Fit x Push-Fit

Insertion Depth:

2-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great Product, Good Price

We had to complete a repair to a hot water line in the attic space above a daycare classroom. Using these fittings made it possible to complete the repair without having to use a torch to solder the large connections which would send odors all over the entire daycare. Awesome product!!!
Facilities Manager
North Little Rock, AR
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy