Apply to be a TradeMaster!
Main product image of 1-1/4" FTG x SharkBite 45° Street Elbow
Magnifying glass
Hover image to zoom
1-1/4" FTG x SharkBite 45° Street Elbow
Magnifying glass
Hover image to zoom
$28.95 each
Backorder
Backorder
Get it Mon, Oct 26 - Mon, Nov 23
This item replaces: 10188112, 88112, SB0735

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX, CPVC, Copper
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Connection Type
Push-Fit x FTG Connection
Product Highlight: Warranty
25 Year Warranty

Description

–
Note: A SBTL35 Insert is required when making a connection to PEX. This insert is sold separately.

Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).

The SharkBite Large Diameter 45° Street Elbow is sometimes called a street el or service elbow, it is intended to make connections easier in tight spaces right off of another fitting. These fittings come with a copper tube sized (CTS) tail piece on one end and a push-to-connect connection on the other end that is compatible with Copper, PEX, CPVC, PE-RT and SRD9 HDPE pipe.

Features:
  • Quick Connect & Disconnect
  • SAFE-Recessed Release Collar
  • Easy Installation
  • Provides Piping Support Against Lateral Pipe Forces
  • Lead Free DZR Brass Material
  • Environmentally Friendly

Specs

–
Size:

1-1/4"

Material:

Brass

Application:

Heating

Plumbing

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

PEX

CPVC

Copper

Connection Type:

Push-Fit x FTG

Warranty:

25 Year

Insertion Depth:

2"

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy