Apply to be a TradeMaster!
Main product image of 1-1/4" x 1/2" x 1-1/4" SharkBite Reducing Tee
Magnifying glass
Hover image to zoom

1-1/4" x 1/2" x 1-1/4" SharkBite Reducing Tee

Brand:
SharkBite
SKU:
UXL08351635
Rating:
(0)
Q&A:
(0)
1-1/4" x 1/2" x 1-1/4" SharkBite Reducing Tee
Magnifying glass
Hover image to zoom
$36.60 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Size: 
1-1/4" x 1/2" x 1-1/4"
1-1/4" x 1/2"1-1/4" x 1/2" x 1-1/4"1-1/4" x 3/4"1-1/4" x 3/4" x 1"1-1/4" x 3/4" x 1-1/4"1-1/4" x 3/4" x 1/2"1-1/4" x 3/4" x 3/4"1-1/4" x 1"1-1/4" x 1" x 1"1-1/4" x 1" x 1/2"1-1/4" x 1" x 3/4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4" x 1/2" x 1-1/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX, CPVC, Copper
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Warranty
25 Year Warranty
Product Highlight: Connection Type
Push-Fit x Push-Fit Connection

Description

–
Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).

SharkBite’s Large Diameter Reducing Tees allow for pipe-size reduction in a variety of sizes. These fittings are easily rotated after installation to make connecting even easier in tight spaces. There is no need for soldering, clamps, unions or glue. These fittings are certified as connections for Copper, PEX, CPVC, PE-RT or SRD9 HDPE pipe.

Approvals:
  • CSA B125.3
  • ASSE 1061
  • NSF 372
  • NSF/ANSI 61

Specs

–
Size:

1-1/4" x 1/2" x 1-1/4"

Material:

Brass

Application:

Heating

Plumbing

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

PEX

CPVC

Copper

Warranty:

25 Year

Connection Type:

Push-Fit x Push-Fit

Insertion Depth:

15/16"

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy