Apply to be a TradeMaster!
Main product image of 1-1/4" x 1-1/4" x 3/4" SharkBite Reducing Tee
Magnifying glass
Hover image to zoom

1-1/4" x 1-1/4" x 3/4" SharkBite Reducing Tee

Brand:
SharkBite
SKU:
UXL08353522
Rating:
(6)
Q&A:
(0)
1-1/4" x 1-1/4" x 3/4" SharkBite Reducing Tee
Magnifying glass
Hover image to zoom
$32.60 each
In Stock
In Stock
Get 13 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Size: 
1-1/4" x 3/4"
1-1/4" x 1/2"1-1/4" x 1/2" x 1-1/4"1-1/4" x 3/4"1-1/4" x 3/4" x 1"1-1/4" x 3/4" x 1-1/4"1-1/4" x 3/4" x 1/2"1-1/4" x 3/4" x 3/4"1-1/4" x 1"1-1/4" x 1" x 1"1-1/4" x 1" x 1/2"1-1/4" x 1" x 3/4"

This item replaces: SB08353522, SB03353522

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX, CPVC, Copper
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Warranty
25 Year Warranty
Product Highlight: Connection Type
Push-Fit x Push-Fit Connection

Description

–
Note: A SBTL35 Insert is required when making a connection to PEX. The 3/4" insert is included with this Sharkbite fitting, but can be removed if a 3/4" PEX connection is not being made.

Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).

SharkBite’s Large Diameter Reducing Tees allow for pipe-size reduction in a variety of sizes. These fittings are easily rotated after installation to make connecting even easier in tight spaces. There is no need for soldering, clamps, unions or glue. These fittings are certified as connections for Copper, PEX, CPVC, PE-RT or SRD9 HDPE pipe.

Features:
  • Quick Connect & Disconnect
  • SAFE-Recessed Release Collar
  • Easy Installation
  • Provides Piping Support Against Lateral Pipe Forces
  • Lead Free DZR Brass Material
  • Environmentally Friendly

Note: Slip End Only Suitable for Copper and CPVC

Specs

–
Size:

1-1/4" x 3/4"

Material:

Brass

Application:

Heating

Plumbing

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

PEX

CPVC

Copper

Warranty:

25 Year

Connection Type:

Push-Fit x Push-Fit

Insertion Depth:

1-1/8"

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

Great product

I have them in stock for emergency repairs. They help out a lot. That goes for all shark bites I have on hand. Thanks
Eagle
Kansas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No Problems

Shark Bite plumbing adapters are quality products and Supply House delivers. 9 days into adding a spigot to our waterline I was out of options as I could not find a compression fitting with metal teeth. ( months earlier they were everywhere, then none. I dug up Shark Bite's web address and ordered it from Supply House. It was easy, and without issues. A flawless sale and delivery. Day 11 came and Shark Bite and Supply House had me back in water.
Ol' Dad
Fair Play, SC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This stuff is amazing

This product 👌 is very amazing its work perfect to cpvc pipe really easy to connect and makes my work easy...
Pp2
Utah
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this product again and again

Great for Underground water supply connections and Indoor use as well
Kalonis Plumbing
Tempe, AZ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would highly recommend using supply house.com

The hard to find product was readily available, the large supply houses could not meet the need without weeks of back order
Tha number one plumber
Houston, Texas
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

2" sharkBite

Could not shut the entire building was able to cut in the tee no soldering great.
Gary
Deer Park NY
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy