Apply to be a TradeMaster!
Main product image of 1-1/2" SharkBite Ball Valve
Magnifying glass
Hover image to zoom

1-1/2" SharkBite Ball Valve

Brand:
SharkBite
SKU:
UXLBV41
Rating:
(1)
Q&A:
(0)
1-1/2" SharkBite Ball Valve
Magnifying glass
Hover image to zoom
$101.70 each
In Stock
In Stock
Get 7 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow

This item replaces: SBBV41, 10188121, 88121

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX, CPVC, Copper
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Connection Type
Push-Fit x Push-Fit Connection
Product Highlight: Warranty
25 Year Warranty

Description

–
Note: A SBTL41 Insert is required when making a connection to PEX. A PEX to PEX connection requires (2) SBTL41 Inserts, one for each end. This insert is sold separately.

SharkBite Large Diameter Ball Valves are the easiest way to install or replace a shut-off valve into your potable water or hydronic water heating system. The push-fit connections allow you to join to Copper, PEX, CPVC, PE-RT and HDPE pipe in any combination without a need for soldering, clamps, glue or unions. The valve is easily rotated after installation making it easier to reach the shutoff, or to work in tight spaces.

Features:
  • Quick Connect & Disconnect
  • SAFE-Recessed Release Collar
  • Easy Installation
  • Provides Piping Support Against Lateral Pipe Forces
  • Lead Free DZR Brass Material
  • Environmentally Friendly

Specs

–
Size:

1-1/2"

Material:

Brass

Application:

Heating

Plumbing

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

PEX

CPVC

Copper

Connection Type:

Push-Fit x Push-Fit

Warranty:

25 Year

Insertion Depth:

2-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Easy and cost effective

Sharkbite products are known for their around the house line of products for every day use and I was pleased to see that they had an affordable option for my commercial product. Everyone I call said they had to order the cut off valve and the cost through a plumber was about $300.00 to do the same thing I was able to acomplish by myself for hallf the price
TIUNO
Ville Platte LA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy