Apply to be a TradeMaster!
Main product image of 1-1/4" to 2" Sharkbite Deburr & Gauge Tool
Magnifying glass
Hover image to zoom
1-1/4" to 2" Sharkbite Deburr & Gauge Tool
Magnifying glass
Hover image to zoom
$18.21 each
In Stock
In Stock
Get 6 Tomorrow, Sep 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1-1/2" to 2"

Description

Mark proper insertion depth for SharkBite Universal fittings, as well as deburr pipe with a simple rotation of the tool once the pipe is inserted.

Product Features
  • Compatible with PEX, copper, CPVC, PE-RT and HDPE pipe.
  • Used to deburr the outside of copper pipe to remove any sharp sections or burrs.
  • Lightweight and durable plastic construction.

Specs

Size:

1-1/2" to 2"

Application:

Heating

Plumbing

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

1-1/4" SharkBite 90° Elbow (Lead Free)
SKU: UXL0235
SharkBite

Product Reviews

4 out of 1 review
4
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Handy to Have

You probably don't NEED this thing, but you should have it. As a depth gauge, it's much easier to use than a ruler, and it's a decent de-burrer for copper or CPVC tubing.
Tralfaz
Burlington Twp, NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy