Apply to be a TradeMaster!
Main product image of 1-1/4" SharkBite 90° Elbow (Lead Free)
Magnifying glass
Hover image to zoom

1-1/4" SharkBite 90° Elbow (Lead Free)

Brand:
SharkBite
SKU:
UXL0235
Rating:
(1)
Q&A:
(0)
1-1/4" SharkBite 90° Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$24.59 each
In Stock
In Stock
Get 39 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Size: 
1-1/4"
2"
This item replaces: 88032, SB0235, PFE125, 10188032

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX, CPVC, Copper
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Connection Type
Push-Fit x Push-Fit Connection
Product Highlight: Warranty
25 Year Warranty

Description

–
Note: A SBTL35 Insert is required when making a connection to PEX. A PEX to PEX connection requires (2) SBTL35 Inserts, one for each end. This insert is sold separately.

Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).

SharkBite 2XL are a commercial range of SharkBite fittings and ball valves, compatible with copper, PEX and CPVC pipe. SharkBite 2XL fittings are certified for use in commercial and residential applications for potable water, hydronic heating, chilled water and general water distribution for irrigation.

Features:
  • Quick Connect & Disconnect
  • SAFE-Recessed Release Collar
  • Easy Installation
  • Provides Piping Support Against Lateral Pipe Forces
  • Lead Free DZR Brass Material
  • Environmentally Friendly

Specs

–
Size:

1-1/4"

Material:

Brass

Application:

Heating

Plumbing

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

PEX

CPVC

Copper

Connection Type:

Push-Fit x Push-Fit

Warranty:

25 Year

Insertion Depth:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/4" PEX Insert
SKU: SBTL35
SharkBite

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this again

I have purchased many of these and all are holding up great. Most important thing is to make sure your pipe is cut at 90 degrees and is smooth before assembly.
thumper-500
Oregon
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy