Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
3 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (3)
Show
In Stock Only
(3)
Reno Filter (2)
Reno (2)
Insertion Depth
–
1-1/4" Filter (2)
1-1/4" (2)
1-5/16" Filter (1)
1-5/16" (1)
Size
–
1/2" Filter (1)
1/2" (1)
3/4" Filter (1)
3/4" (1)
1" Filter (1)
1" (1)
Price Range
–
$20 to $25 Filter (1)
$20 to $25 (1)
$25 to $30 Filter (2)
$25 to $30 (2)
Home
Heating Supplies & Parts
Radiant Heat
PEX Fittings
SharkBite Push-Fit Fittings
SharkBite x Female Ball Valves for Heating
SharkBite x Female Ball Valves for Heating
Need a little help?
View our Resources
3 items
FILTER
Grid
List
Sort: Default
UR22182 Compare Checkbox
Compare
1/2" Push-to-Connect x 1/2" FNPT Adapter SharkBite Max, Quarter-Turn Ball Valve (Lead Free)
SKU:
UR22182
SharkBite
SKU:
UR22182
Brand:
SharkBite
–
+
$20.87
each
BOX UP & SAVE 8%
–
+
$115.20 box of 6
$19.20
each
ADD TO CART
Add to List
In Stock
Get 7 by
Tue, Oct 20
Total Available: 25
In Stock
Get 7 by
Tue, Oct 20
Total Available: 25
Add to List
UR22186 Compare Checkbox
Compare
3/4" Push-to-Connect x 3/4" FNPT Adapter SharkBite Max, Quarter-Turn Ball Valve (Lead Free)
SKU:
UR22186
SharkBite
SKU:
UR22186
Brand:
SharkBite
–
+
$26.10
each
BOX UP & SAVE 8%
–
+
$144.06 box of 6
$24.01
each
ADD TO CART
Add to List
In Stock
Get 10 by
Tue, Oct 20
Total Available: 37
In Stock
Get 10 by
Tue, Oct 20
Total Available: 37
Add to List
UR22187 Compare Checkbox
Compare
1" SharkBite x 1" FNPT Ball Valve (Lead Free)
SKU:
UR22187
SharkBite
SKU:
UR22187
Brand:
SharkBite
–
+
$28.10
each
ADD TO CART
Add to List
In Stock
Get 10 by
Tue, Oct 20
Total Available: 79
In Stock
Get 10 by
Tue, Oct 20
Total Available: 79
Add to List
Resources
FAQs, Manuals & Videos
Videos
How to Measure Pipe and Fittings (Actual vs Nominal Size)
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video