Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
3 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Home
Heating Supplies & Parts
Radiant Heat
PEX Fittings
SharkBite Push-Fit Fittings
Sharkbite Drop Ear Elbows
Sharkbite Drop Ear Elbows
Need a little help?
View our Resources
3 items
FILTER
Grid
List
Sort: Default
U340LF Compare Checkbox
Compare
3/4" x 3/4" Drop Ear SharkBite x FNPT Elbow (Lead Free)
SKU:
U340LF
SharkBite
SKU:
U340LF
Brand:
SharkBite
(11)
–
+
$11.14
each
BOX UP & SAVE 6%
–
+
$62.94 box of 6
$10.49
each
ADD TO CART
Add to List
In Stock
Get 18 by
Tue, Oct 20
Total Available: 25
In Stock
Get 18 by
Tue, Oct 20
Total Available: 25
Add to List
U332LF Compare Checkbox
Compare
3/8" SharkBite x 1/2" FNPT Drop Ear Reducing Elbow (Lead Free)
SKU:
U332LF
SharkBite
SKU:
U332LF
Brand:
SharkBite
(11)
–
+
$10.37
each
BOX UP & SAVE 11%
–
+
$55.14 box of 6
$9.19
each
ADD TO CART
Add to List
In Stock
Get 2 by
Tue, Oct 20
Total Available: 8
In Stock
Get 2 by
Tue, Oct 20
Total Available: 8
Add to List
UR335A Compare Checkbox
Compare
1/2" x 1/2" SharkBite Hy-Ear Elbow Drop Ear (SharkBite x FNPT) (Lead Free), UR335A
SKU:
UR335A
SharkBite
SKU:
UR335A
Brand:
SharkBite
(5)
–
+
$9.01
each
BOX UP & SAVE 8%
–
+
$49.74 box of 6
$8.29
each
ADD TO CART
Add to List
In Stock
Get 4 by
Tue, Oct 20
Total Available: 25
In Stock
Get 4 by
Tue, Oct 20
Total Available: 25
Add to List
Resources
FAQs, Manuals & Videos
Videos
How to Measure Pipe and Fittings (Actual vs Nominal Size)
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video