Apply to be a TradeMaster!
Main product image of 1/2" NPT 2-Way Ball Valve Assembly w/ GDE161.1P Actuator (6.3 Cv)
Magnifying glass
Hover image to zoom

1/2" NPT 2-Way Ball Valve Assembly w/ GDE161.1P Actuator (6.3 Cv)

Brand:
Siemens
SKU:
171C-10306
Rating:
(0)
Q&A:
(0)
1/2" NPT 2-Way Ball Valve Assembly w/ GDE161.1P Actuator (6.3 Cv)
Magnifying glass
Hover image to zoom
$173.51 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24 VAC
Product Highlight: Torque
44 lb-in Torque
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Body Pattern
2-Way
Product Highlight: Flow Capacity (Cv)
6.3 Cv
Product Highlight: Position
Normally Open

Description

–
This item includes (1) 599-10306 Ball Valve and (1) GDE161.1P Actuator.

OpenAir direct coupled 24 Vac non-spring return rotary electric actuators are designed for floating control of dampers.

These actuators are used in constant or variable air volume installations for control of HVAC dampers requiring up to 44 lb-in (5 Nm) or 88 lb-in (10 Nm) of torque.

Features:
  • Compact, lightweight design
  • Manual override
  • Plenum model
  • Feedback potentiometer models available
  • cUL and UL listed, CE certified
  • Independently adjustable dual auxiliary switches available
  • Universal mounting plate accommodates different actuator sizes
  • Variety of ball sizes and flow coefficients minimizes the need for downsizing pipes
  • Industry leading shutoff accurately controls fluid through coils
  • Actuator and plate can be rotated to facilitate installation and wiring
  • Standoffs provide a thermal barrier between the actuator and the mounting plate
  • Plastic mounting plate, extensions, and handle do not condensate in chilled or hot water applications
  • Operating handle can manually operate valve in the event of a power failure

Specs

–
Actuator Type:

0 to 10 Vdc

Torque:

44 lb-in

Voltage:

24 VAC

Connection Type:

FNPT x FNPT

Fail Safe Mode:

Non-Spring Return

Connection Size:

1/2"

Body Pattern:

2-Way

Flow Capacity (Cv):

6.3

Position:

Normally Open

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy