Shop Resideo Sale
Main product image of GDE Non-Spring Return 44 lb-in Electric Damper Actuator, 0-10 VDC
Magnifying glass
Hover image to zoom

GDE Non-Spring Return 44 lb-in Electric Damper Actuator, 0-10 VDC

Brand:
Siemens
SKU:
GDE161.1P
Rating:
(0)
Q&A:
(0)
GDE Non-Spring Return 44 lb-in Electric Damper Actuator, 0-10 VDC
Magnifying glass
Hover image to zoom
$153.62 each
In Stock
In Stock
Get 9 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
44 lb-in Torque

Description

–
OpenAir direct coupled 24 Vac non-spring return rotary electric actuators are designed for floating control of dampers.

These actuators are used in constant or variable air volume installations for control of HVAC dampers requiring up to 44 lb-in (5 Nm) or 88 lb-in (10 Nm) of torque.

Features:
  • Compact, lightweight design
  • Manual override
  • Standard and plenum models available
  • Feedback potentiometer models available
  • cUL and UL listed, CE certified
  • Independently adjustable dual auxiliary switches available

Specs

–
Product Type:

Actuator

Voltage:

24V

Control Signal:

0 to 10 VDC

Torque:

44 lb-in

Fail Safe Mode:

Non-Spring Return

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Voltage
Torque
Fail Safe Mode
CURRENT ITEM
Product Image of GDE Non-Spring Return 44 lb-in Electric Damper Actuator, 0-10 VDC
GDE Non-Spring Return 44 lb-in Electric Damper Actuator, 0-10 VDC
SKU: GDE161.1P
24V
44 lb-in
Non-Spring Return
24V
44 lb-in
Non-Spring Return

You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy