Apply to be a TradeMaster!
3-Way 2" NPT Mixing Valve Spring Valve Pneumatic Actuator Assembly, 40 Cv

3-Way 2" NPT Mixing Valve Spring Valve Pneumatic Actuator Assembly, 40 Cv

Brand:
Siemens
SKU:
268-03152
Rating:
(0)
Q&A:
(0)
3-Way 2" NPT Mixing Valve Spring Valve Pneumatic Actuator Assembly, 40 Cv
$983.86 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Flow Capacity (Cv)
40 Cv
Product Highlight: Body Pattern
3-Way
Product Highlight: Connection Size
2" Connection
Product Highlight: Material
Bronze

Description

–
Valve,Assembly, 3 Way Mixing, 2", NPT, 40 Cv Bronze Body with Stainless Steel Trim and 3-8 PSI Spring Range Pneumatic Actuator

Specs

–
Product Type:

Mixing Valve

Body Pattern:

3-Way

Flow Capacity (Cv):

40

Connection Size:

2"

Material:

Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy