Apply to be a TradeMaster!
Main product image of 1" F x F 2-Way Normally Open Valve w/ 8" Pneumatic Actuator, 3-10 psi, 10 Cv
Magnifying glass
Hover image to zoom
1" F x F 2-Way Normally Open Valve w/ 8" Pneumatic Actuator, 3-10 psi, 10 Cv
Magnifying glass
Hover image to zoom
$726.78 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Connection Size
1" Connection
Product Highlight: Position
Normally Open
Product Highlight: Flow Capacity (Cv)
10 Cv
Product Highlight: Spring Range
3 to 10 psi
Product Highlight: Material
Stainless Steel

Description

–
1" F x F 2-Way Normally Open Valve w/ 8" Pneumatic Actuator, 3-10 psi, 10 Cv

Specs

–
Type:

2-Way

Connection Type:

FNPT x FNPT

Connection Size:

1"

Position:

Normally Open

Flow Capacity (Cv):

10

Spring Range:

3 to 10 psi

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy