Apply to be a TradeMaster!
Main product image of Flowrite AP 599 Series 8" Pneumatic Valve Actuator
Magnifying glass
Hover image to zoom

Flowrite AP 599 Series 8" Pneumatic Valve Actuator

Brand:
Siemens
SKU:
599-01050
Rating:
(0)
Q&A:
(0)
Flowrite AP 599 Series 8" Pneumatic Valve Actuator
Magnifying glass
Hover image to zoom
$231.30 each
In Stock
In Stock
Get 3 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Spring Range
3 to 10 psi
Product Highlight: Temperature Range (F)
35°F to 180°F
Product Highlight: Size
8"

Description

–
The Flowrite AP 599 Series 8-inch pneumatic valve actuator is designed for use with the Flowrite VF 599 Series valves with a 3/4-inch (20 mm) stroke. This actuator is available with two diaphragm options.

These 8-inch actuators are designed to be used on Flowrite VF 599 Series valves in liquid service and steam service applications.

Features:
  • Completely enclosed actuator housing protects the diaphragm, spring, and start point adjuster.
  • Positioning relay is available factory mounted or as an accessory.
  • Start point of the actuator spring is adjustable. This allows the valve to be sequenced.
  • Easy installation.

Specs

–
Product Type:

Pneumatic Actuator

Spring Range:

3 to 10 psi

Temperature Range (F):

35°F to 180°F

Size:

8"

Stroke:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Flowrite AP 599 Series 8" Pneumatic Valve Actuator
Flowrite AP 599 Series 8" Pneumatic Valve Actuator
SKU: 599-01050
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy