The Day Savers – A National Tradesmen Day Contest
Main product image of 1" 2-Way N/C Stainless Steel Linear Valve Body, Female x Female (10 Cv)
Magnifying glass
Hover image to zoom

1" 2-Way N/C Stainless Steel Linear Valve Body, Female x Female (10 Cv)

Brand:
Siemens
SKU:
599-03149
Rating:
(0)
Q&A:
(0)
1" 2-Way N/C Stainless Steel Linear Valve Body, Female x Female (10 Cv)
Magnifying glass
Hover image to zoom
$377.42 each
Backorder
Backorder
Get it Thu, Oct 1 - Thu, Oct 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Flow Capacity (Cv)
10 Cv
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Size
1" Connection
Product Highlight: Position
Normally Closed
Product Highlight: Material
Stainless Steel

Description

Designed to work with either pneumatic or electronic actuators with a 1" stroke, the Flowrite Three-way or Two-way Globe Valves are available in ANSI Class 250.

Features:
  • Direct-coupled, universal bonnet
  • Equal percentage (NC port) or linear flow (NO port) characteristics
  • Brass or stainless steel trim
  • Accepts any 3/4-inch Flowrite pneumatic or electronic actuator
  • Greater than 100:1 rangeability
  • ANSI Leakage Class IV (0.01% of Cv)
  • Cartridge-type packing for easy service
  • FxF or UFxUF end connections available
  • Orderable as a valve only or as a complete valve/actuator assembly

Note: Image may not be actual representation of item.

Specs

Product Type:

Globe Valve

Body Pattern:

2-Way

Flow Capacity (Cv):

10

Connection Size:

1"

Connection Type:

FNPT x FNPT

Position:

Normally Closed

Material:

Stainless Steel

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy