The Day Savers – A National Tradesmen Day Contest
Main product image of 1/2" 2-Way N/O Brass Equal Percentage Valve Body,  Female x Union Male (1 Cv)
Magnifying glass
Hover image to zoom

1/2" 2-Way N/O Brass Equal Percentage Valve Body, Female x Union Male (1 Cv)

Brand:
Siemens
SKU:
599-03270
Rating:
(0)
Q&A:
(0)
1/2" 2-Way N/O Brass Equal Percentage Valve Body,  Female x Union Male (1 Cv)
Magnifying glass
Hover image to zoom
599-03270 has been discontinued
Discontinued May 23, 2023
This product was discontinued by the manufacturer.
Suggested Alternative:
1/2" 2-Way N/O Brass Equal Percentage Valve Body, Female x Female (1 Cv)
Brand:
Siemens
SKU:599-03162
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Connection Type
FNPT x MNPT Union Connection
Product Highlight: Flow Capacity (Cv)
1 Cv
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Min Temp (F)
20°F Min Temp
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Size
1/2" Connection

Description

Designed to work with either pneumatic or electronic actuators with a 3/4-inch (20 mm) stroke, the Flowrite Three-way Globe Valves are available in ANSI Class 250.

Features:
  • Direct-coupled, universal bonnet
  • Equal percentage (NC port) or linear flow (NO port) characteristics
  • Brass or stainless steel trim
  • Accepts any 3/4-inch Flowrite pneumatic or electronic actuator
  • Greater than 100:1 range ability
  • ANSI Leakage Class IV (0.01% of Cv)
  • Cartridge-type packing for easy service
  • FxF or UFxUF end connections available
  • Orderable as a valve only or as a complete valve/actuator assembly

Applications:

Flowrite Three-way Globe Valves are recommended for mixing applications. The upper port is closed in the normal stem up, failed position. The lower port is open in the stem up position. This valve can also be used for throttling or bypass coil control application. However, a pump is recommended on the coil circuit to improve the heat transfer characteristic of the coil and for freeze protection.

Note: Image may not be actual representation of item.

Specs

Application:

Point of Source

Product Type:

Globe Valve

Body Pattern:

2-Way

Flow Capacity (Cv):

1

Connection Size:

1/2"

Connection Type:

FNPT x MNPT Union

Position:

Normally Open

Material:

Brass

Max Temp (F):

250°F

Min Temp (F):

20°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm