Apply to be a TradeMaster!
Main product image of Flowrite 1/2" Linear Normally Closed 2-Way Service Kit, 4.0 Cv
Magnifying glass
Hover image to zoom
Flowrite 1/2" Linear Normally Closed 2-Way Service Kit, 4.0 Cv
Magnifying glass
Hover image to zoom
$165.92 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Position
Normally Closed
Product Highlight: Body Pattern
2-Way
Product Highlight: Material
Stainless Steel
Product Highlight: Flow Capacity (Cv)
4 Cv

Description

–
Flowrite 1/2" Linear Normally Closed 2-Way Service Kit, 4.0 for 599-03075, 599-03084 and 599-03246 valves.

Specs

–
Product Type:

Service Kit

Size:

1/2"

Position:

Normally Closed

Body Pattern:

2-Way

Material:

Stainless Steel

Flow Capacity (Cv):

4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy