Apply to be a TradeMaster!
Main product image of 2-1/2" 2-Way N/C Stainless Steel Equal Percentage Valve Body, Flanged (63 Cv)
Magnifying glass
Hover image to zoom
2-1/2" 2-Way N/C Stainless Steel Equal Percentage Valve Body, Flanged (63 Cv)
Magnifying glass
Hover image to zoom
$1,268.82 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Flow Capacity (Cv)
63 Cv
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Min Temp (F)
20°F Min Temp
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Size
2-1/2" Connection

Description

–
Designed to work with either a pneumatic or electronic Flowrite actuator, the Flowrite Three-way Globe Valves are available in both ANSI Class 125 and 250.

Features:
  • Valve flange face-to-face dimensions meet ISA 75.03 standards
  • Direct-coupled, universal bonnet
  • Equal percentage (NC port) and linear (NO port) flow characteristics
  • Bronze or stainless steel trim
  • Greater than 100:1 rangeability
  • 2-1/2 to 3-inch are available with a 3/4-inch stroke
  • 4-, 5-, and 6-inch are available with a 1-1/2-inch stroke
  • ANSI Leakage Class IV (0.01% of Cv)
  • Cartridge-type packing for easy service

Applications:

The Flowrite Three-way Globe Valves are recommended for water and glycol solutions up to 50 percent. Additional specifications include the following:

  • Water inlet pressures up to ANSI 125 and ANSI 250 cast-iron body rating
  • Water modulating differential pressure up to 25 psi (172 kPa) for bronze trim and 50 psi (345 kPa) for stainless steel trim

    Note: Image may not be actual representation of item.

Specs

–
Application:

Point of Source

Product Type:

Globe Valve

Body Pattern:

2-Way

Flow Capacity (Cv):

63

Connection Size:

2-1/2"

Connection Type:

Flanged x Flanged

Position:

Normally Closed

Material:

Stainless Steel

Min Temp (F):

20°F

Max Temp (F):

250°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy