Apply to be a TradeMaster!
Main product image of 2-1/2" 2-Way Normally Open Stainless Steel Equal Percentage Valve Body, Flanged (63 Cv)
Magnifying glass
Hover image to zoom
2-1/2" 2-Way Normally Open Stainless Steel Equal Percentage Valve Body, Flanged (63 Cv)
Magnifying glass
Hover image to zoom
$1,416.13 each
Backorder
Backorder
Get it Mon, Dec 21 - Tue, Jan 26

Lift Gate

–
This product weighs 62 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Flow Capacity (Cv)
63 Cv
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Size
2-1/2" Connection
Product Highlight: Position
Normally Open
Product Highlight: Material
Stainless Steel

Description

–
2-1/2" 2-Way Normally Open Stainless Steel Equal Percentage Valve Body, Flanged (63 Cv)

Features:
  • Valve flange face-to-face dimensions meet ISA 75.03 standards
  • Direct-coupled, universal bonnet
  • Normally Open
  • Stainless Steel Trim
  • Greater than 100:1 rangeability
  • Stroke: 3/4"
  • ANSI Leakage Class IV (0.01% of Cv)
  • Cartridge-type packing for easy service

Applications:

  • Water inlet pressures up to ANSI 125 and ANSI 250 cast-iron body rating
  • Water modulating differential pressure up to 25 psi (172 kPa) for bronze trim and 50 psi (345 kPa) for stainless steel trim

    Note: Image may not be actual representation of item.
  • Specs

    –
    Product Type:

    Globe Valve

    Body Pattern:

    2-Way

    Flow Capacity (Cv):

    63

    Connection Size:

    2-1/2"

    Stroke:

    3/4"

    Connection Type:

    Flanged x Flanged

    Position:

    Normally Open

    Material:

    Stainless Steel

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy