The Day Savers – A National Tradesmen Day Contest
Main product image of 6" 2-Way Normally Closed Stainless Steel Globe Valve Body, Flanged (400 Cv)
Magnifying glass
Hover image to zoom

6" 2-Way Normally Closed Stainless Steel Globe Valve Body, Flanged (400 Cv)

Brand:
Siemens
SKU:
599-06619
Rating:
(0)
Q&A:
(0)
6" 2-Way Normally Closed Stainless Steel Globe Valve Body, Flanged (400 Cv)
Magnifying glass
Hover image to zoom
$2,999.59 each
Backorder
Backorder
Get it Fri, Sep 25 - Tue, Oct 27

Lift Gate

This product weighs 67.2 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Flow Capacity (Cv)
400 Cv
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Min Temp (F)
20°F Min Temp
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Size
6" Connection

Description

The Flowrite 599 Series high pressure close-off, two-way flanged iron body globe valves, are designed to work with either pneumatic or SK Series electro-hydraulic actuators with 3/4-inch (20 mm) or 1-1/2-inch (40 mm) stroke. They are available in both ANSI Class 125 and 250 for normally open or normally closed action.

Features:
  • Universal bonnet, for direct-coupled actuators
  • Equal percentage flow characteristic
  • Stainless steel trim and stems
  • Metal-to-metal seats
  • 200 psi close-off for all line sizes
  • ANSI Class IV leakage (< 0.01% of Cv)
  • Greater than 100:1 rangeability
  • EPDM O-ring packing
  • Cartridge-type packing for easy service
  • Orderable as a valve only or as a complete valve/actuator assembly

Specs

Application:

Point of Source

Product Type:

Globe Valve

Body Pattern:

2-Way

Connection Size:

6"

Flow Capacity (Cv):

400

Connection Type:

Flanged x Flanged

Material:

Stainless Steel

Max Temp (F):

250°F

Min Temp (F):

20°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy