Apply to be a TradeMaster!
Main product image of Flowrite 2-1/2" Equal Percentage, Normally Open 2-Way Service Kit, 63 Cv
Magnifying glass
Hover image to zoom
Flowrite 2-1/2" Equal Percentage, Normally Open 2-Way Service Kit, 63 Cv
Magnifying glass
Hover image to zoom
$300.34 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2"
Product Highlight: Position
Normally Open
Product Highlight: Body Pattern
2-Way
Product Highlight: Flow Capacity (Cv)
63 Cv
Product Highlight: Material
Bronze

Description

–
Flowrite 2-1/2" Equal Percentage, Normally Open 2-Way Service Kit, 63 Cv for 599-05940 valve.

This kit contains the parts necessary to rebuild and repack either the normal duty or high temperature packing in a Flowrite VP 599 Series Flanged Valve.

Includes:
  • Stem and plug assembly
  • Two gaskets: one stamped Class 125, the other stamped Class 250
  • Packing cartridge assembly kit Cartridge copper gasket, and instructions
  • Packing bearing
  • Packing spring

Specs

–
Product Type:

Service Kit

Size:

2-1/2"

Position:

Normally Open

Body Pattern:

2-Way

Flow Capacity (Cv):

63

ANSI/ASME Rating:

250

Material:

Bronze

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy