Apply to be a TradeMaster!
Main product image of VP 656 Powermite 3-Way Mixing Valve, 1/2" Flare, 3-8 psi, 1.5 cv
Magnifying glass
Hover image to zoom

VP 656 Powermite 3-Way Mixing Valve, 1/2" Flare, 3-8 psi, 1.5 cv

Brand:
Siemens
SKU:
656-0011
Rating:
(0)
Q&A:
(0)
VP 656 Powermite 3-Way Mixing Valve, 1/2" Flare, 3-8 psi, 1.5 cv
Magnifying glass
Hover image to zoom
$204.32 each
In Stock
In Stock
Get 5 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Flare Connection
Product Highlight: Size
1/2"
Product Highlight: Flow Capacity (Cv)
1.5 Cv
Product Highlight: Body Pattern
3-Way
Product Highlight: Spring Range
3 to 8 psi

Description

–
The VP 656 Powermite Three-way Mixing Valves are designed for water mixing applications. The valve body is a high grade bronze forging with connections for 1/2-in O.D. SAE flare fittings.

Features:
  • Optimum flow/constant discharge capacity provided by use of a specially designed plug at the throttling port, Normally Open (NO), and a complementary plug at the bypass port, Normally Closed (NC).
  • Enclosed actuator housing to protect the diaphragm, spring. etc.
  • Small size allows installation in restricted space.
  • Actuator can be rotated to facilitate air connection.
  • Stainless steel valve stem to reduce friction and corrosion.

Specs

–
Valve Type:

Globe

Size:

1/2"

Body Pattern:

3-Way

Flow Capacity (Cv):

1.5

Connection Type:

Flare

Spring Range:

3 to 8 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Body Pattern
Flow Capacity (Cv)
Spring Range
CURRENT ITEM
Product Image of VP 656 Powermite 3-Way Mixing Valve, 1/2" Flare, 3-8 psi, 1.5 cv
VP 656 Powermite 3-Way Mixing Valve, 1/2" Flare, 3-8 psi, 1.5 cv
SKU: 656-0011
1/2"
3-Way
1.5
3 to 8 psi
3/8"
3-Way
1.6
3 psi to 10 psi

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy