Apply to be a TradeMaster!
Main product image of 658 Powertop 3-Way 1/2" Flared Changeover Valve, 2.5 cv
Magnifying glass
Hover image to zoom
658 Powertop 3-Way 1/2" Flared Changeover Valve, 2.5 cv
Magnifying glass
Hover image to zoom
$332.60 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Flow Capacity (Cv)
2.5 Cv
Product Highlight: Connection Type
Flare Connection
Product Highlight: Body Pattern
Straight, 3-Way

Description

–
Designed to select and modulate the ?ow of either hot or chilled water, without mixing, for radiant panel and similar applications, the 658 Powertop Sequence and Changeover Valves are designed with 2 inlets and one outlet for the sequence valve and with one inlet and 2 outlets in the changeover valve.

The 658 Powertop Sequence and Changeover Valves are used for the selection and modulating of hot or chilled water through radiant panels connected to separate hot water and chilled water (4-pipe) systems.

Features:
  • Stainless steel valve stem for smooth operation and durability
  • Large diaphragm area for control accuracy and tight close-off
  • Durable actuator made to eliminate electrolytic action
  • Removable actuator for ease of servicing
  • Matched sequencing or control and changeover

Specs

–
Valve Type:

Globe

Body Pattern:

Straight

3-Way

Size:

1/2"

Flow Capacity (Cv):

2.5

Connection Type:

Flare

Close Off Pressure:

10 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Body Pattern
Size
Flow Capacity (Cv)
CURRENT ITEM
Product Image of 658 Powertop 3-Way 1/2" Flared Changeover Valve, 2.5 cv
658 Powertop 3-Way 1/2" Flared Changeover Valve, 2.5 cv
SKU: 658-0052
Straight
3-Way
1/2"
2.5

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy