Apply to be a TradeMaster!
Main product image of GCA Series Spring Return 142 lb-in Electronic Damper Actuator w/ Standard Cable
Magnifying glass
Hover image to zoom

GCA Series Spring Return 142 lb-in Electronic Damper Actuator w/ Standard Cable

Brand:
Siemens
SKU:
GCA161.1U
Rating:
(1)
Q&A:
(0)
GCA Series Spring Return 142 lb-in Electronic Damper Actuator w/ Standard Cable
Magnifying glass
Hover image to zoom
$376.28 each
In Stock
In Stock
Get 15 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
142 lb-in Torque

Description

–
The OpenAir 24 Vac/dc spring return 142 lb-in electronic actuator is designed for digital or analog control of building HVAC dampers.

These actuators are designed for use in constant or variable air volume installations for the control of return air, mixed air, exhaust, and face and bypass dampers requiring up to 142 lb-in (16 Nm) torque. They are designed for applications that require the damper to return to a fail-safe position when there is a power failure.

Features:
  • Brushless DC motor technology with stall protection
  • Bi-directional fail-safe spring return
  • Patented self-centering shaft coupling
  • Manual override
  • 142 lb-in (16 Nm) torque
  • 5° preload as shipped from factory
  • Offset and span adjustment models available
  • Models with independently adjustable dual auxiliary switches available
  • UL and cUL listed

Specs

–
Product Type:

Actuator

Voltage:

24V

Input:

0 to 10 VDC

Torque:

142 lb-in

Fail Safe Mode:

Spring Return

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Voltage
Torque
Fail Safe Mode
CURRENT ITEM
Product Image of GCA Series Spring Return 142 lb-in Electronic Damper Actuator w/ Standard Cable
GCA Series Spring Return 142 lb-in Electronic Damper Actuator w/ Standard Cable
SKU: GCA161.1U
(1)
24V
142 lb-in
Spring Return
24V
177 lb-in
Spring Return

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

i will buy this product again

This is the same as the old one being replaced Perfect !!!
Sparky
New london , wi
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy