Apply to be a TradeMaster!
Main product image of GDE 3-Position Non Spring Return 44 lb-in Electric Damper Actuator w/ Standard Cables
Magnifying glass
Hover image to zoom

GDE 3-Position Non Spring Return 44 lb-in Electric Damper Actuator w/ Standard Cables

Brand:
Siemens
SKU:
GDE131.1U
Rating:
(1)
Q&A:
(0)
GDE 3-Position Non Spring Return 44 lb-in Electric Damper Actuator w/ Standard Cables
Magnifying glass
Hover image to zoom
$86.97 each
In Stock
In Stock
Get 2 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
44 lb-in Torque

Description

–
OpenAir direct coupled 24 Vac non-spring return rotary electric actuators are designed for floating control of dampers.

These actuators are used in constant or variable air volume installations for control of HVAC dampers requiring up to 44 lb-in (5 Nm) or 88 lb-in (10 Nm) of torque.

Features:
  • Compact, lightweight design
  • Manual override
  • Standard and plenum models available
  • Feedback potentiometer models available
  • cUL and UL listed, CE certified
  • Independently adjustable dual auxiliary switches available

Specs

–
Product Type:

Actuator

Voltage:

24V

Control Signal:

0 to 10 VDC

Torque:

44 lb-in

Fail Safe Mode:

Non-Spring Return

Actuator Type:

Floating

Auxiliary Switch:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Voltage
Torque
Fail Safe Mode
Actuator Type
CURRENT ITEM
Product Image of GDE 3-Position Non Spring Return 44 lb-in Electric Damper Actuator w/ Standard Cables
GDE 3-Position Non Spring Return 44 lb-in Electric Damper Actuator w/ Standard Cables
SKU: GDE131.1U
(1)
Actuator
24V
44 lb-in
Non-Spring Return
Floating
Actuator
24V
35 lb-in
Non-Spring Return
Damper

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Electric Damper Actuator

Replaced old electric damper actuator because it was making way to much noise, I could hear it from my upstairs bedroom. Had company that installed it come out and said it was working fine. This is a new home that was competed in 2014. It was making this noise day one. The company that installed it came out multiple times and said it was working correctly, no help. So I took it upon myself to replace it. It works great, the noise is down to a minimum and you can just barely hear the pulsating noise.
Beamanator
Montana
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy