Apply to be a TradeMaster!
Main product image of GLB Non-Spring Return, 88 lb-in, Direct-Coupled Electronic Damper Actuator w/ Plenum Cable (24 Vac)
Magnifying glass
Hover image to zoom

GLB Non-Spring Return, 88 lb-in, Direct-Coupled Electronic Damper Actuator w/ Plenum Cable (24 Vac)

Brand:
Siemens
SKU:
GLB141.1P
Rating:
(0)
Q&A:
(0)
GLB Non-Spring Return, 88 lb-in, Direct-Coupled Electronic Damper Actuator w/ Plenum Cable (24 Vac)
Magnifying glass
Hover image to zoom
$131.49 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
88 lb-in Torque

Description

–
The OpenAir direct coupled enhanced non-spring return rotary electric actuators are designed for two-position/floating or modulating control of dampers.

Features:
  • Selectable modulating control signal (0 to 10 Vdc or 2 to 10 Vdc)
  • 24 Vac/dc compatible
  • New line voltage (34x models) for 100 to 240 Vac two-position/floating control.
  • Integral 1/2-inch conduit connection.
  • Manual override.
  • Independently adjustable dual auxiliary switches available.
  • cUL and UL listed.

Specs

–
Product Type:

Actuator

Voltage:

24V

Control Signal:

0 to 10 VDC

Torque:

88 lb-in

Fail Safe Mode:

Non-Spring Return

Auxiliary Switch:

2

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Voltage
Torque
Fail Safe Mode
Non-Spring Return Floating Actuator, 88 lb-in
SKU: MN6110A1003
Actuator
24V
88 lb-in
Non-Spring Return

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy