Apply to be a TradeMaster!
Main product image of GLB Non-Spring Return, 88 lb-in, Direct-Coupled Electronic Damper Actuator w/ Plenum Cable (24 Vac)
Magnifying glass
Hover image to zoom

GLB Non-Spring Return, 88 lb-in, Direct-Coupled Electronic Damper Actuator w/ Plenum Cable (24 Vac)

Brand:
Siemens
SKU:
GLB161.1P
Rating:
(0)
Q&A:
(0)
GLB Non-Spring Return, 88 lb-in, Direct-Coupled Electronic Damper Actuator w/ Plenum Cable (24 Vac)
Magnifying glass
Hover image to zoom
$197.24 each
In Stock
In Stock
Get 7 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
88 lb-in Torque

Description

–
The OpenAir non-spring return, direct-coupled, electronic damper actuators provide modulating and floating control of building HVAC dampers.

Features:
  • Compact, lightweight design
  • Models available with dual independently adjustable auxiliary switches
  • All modulating models offer built-in feedback
  • Floating control models available with feedback potentiometer
  • Manual override
  • Mechanical range adjustment capability
  • Easily visible position indicator
  • Precabled
  • Plenum cable
  • Synchronous motor technology
  • UL873 and cUL (C22.2 No.24-93) listed
  • These devices were approved for installation in plenum areas by Underwriters Laboratories, Inc. per UL 1995.

Specs

–
Product Type:

Actuator

Voltage:

24V

Torque:

88 lb-in

Control Signal:

0 to 10 VDC

Fail Safe Mode:

Non-Spring Return

Auxiliary Switch:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Product Type
Voltage
Torque
Fail Safe Mode
CURRENT ITEM
Product Image of GLB Non-Spring Return, 88 lb-in, Direct-Coupled Electronic Damper Actuator w/ Plenum Cable (24 Vac)
GLB Non-Spring Return, 88 lb-in, Direct-Coupled Electronic Damper Actuator w/ Plenum Cable (24 Vac)
SKU: GLB161.1P
Actuator
24V
88 lb-in
Non-Spring Return
Actuator
24V
88 lb-in
Non-Spring Return

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy