Apply to be a TradeMaster!
Main product image of GQD 2-Position 20 lb-in Spring Return Rotary Electronic Damper Actuator w/ Plenum Cabling (120V)
Magnifying glass
Hover image to zoom

GQD 2-Position 20 lb-in Spring Return Rotary Electronic Damper Actuator w/ Plenum Cabling (120V)

Brand:
Siemens
SKU:
GQD221.1U
Rating:
(0)
Q&A:
(0)
GQD 2-Position 20 lb-in Spring Return Rotary Electronic Damper Actuator w/ Plenum Cabling (120V)
Magnifying glass
Hover image to zoom
$180.83 each
In Stock
In Stock
Get 3 Mon, Oct 26
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Torque
20 lb-in Torque

Description

–
The OpenAir GQD Series direct-coupled spring return electronic actuator is designed for modulating, two-position, and floating control of building HVAC dampers.

Application:
  • Used in constant or variable air volume installations for the control of return air, mixed air, exhaust, and face and bypass, and residential zone dampers requiring up to 20 lb-in (2 Nm) torque. Designed for applications that require the damper to return to a fail safe position when there is a power failure.

    Features:
    • Bi-directional spring return (fail-safe)
    • Pre-cabled
    • Plenum-rated models available
    • Fast run time
    • Available in 20 lb-in (2 Nm) torque
    • Signal inversion capability on modulating types (2 to 10 Vdc or 10 to 2 Vdc)
    • UL and cUL listed, CE certified
    • Compact footprint
    • Low voltage models are 24 Vac/dc compatible
    • 120 Vac model with 1/2" NPT conduit connection

Specs

–
Actuator Type:

2-Position

Voltage:

120v

Torque:

20 lb-in

Fail Safe Mode:

Spring Return

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy