Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
3 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (3)
Show
In Stock Only
(3)
Actuator Type
–
2-Position Filter (2)
2-Position (2)
Modulating Filter (1)
Modulating (1)
Fail Safe Mode
–
Spring Return Filter (3)
Spring Return (3)
Review Score
–
5 Filter (1)
(1)
Price Range
–
$100 to $200 Filter (2)
$100 to $200 (2)
$200 to $300 Filter (1)
$200 to $300 (1)
Home
HVAC Supplies
Dampers
Zoning Accessories
HVAC Actuators and Valves
Siemens Actuators & Valves
Control Valves
Ball Valves
Ball Valve Actuators
Ball Valve Actuators
Need a little help?
View our Resources
3 items
FILTER
Grid
List
Sort: Default
GQD121.1P Compare Checkbox
Compare
GQD 2-Position 20 lb-in Spring Return Rotary Electronic Damper Actuator w/ Plenum Cabling (24V)
SKU:
GQD121.1P
Siemens
SKU:
GQD121.1P
Brand:
Siemens
–
+
$156.47
each
ADD TO CART
Add to List
In Stock
Get 17 by
Tomorrow, Nov 19
Total Available: 40
In Stock
Get 17 by
Tomorrow, Nov 19
Total Available: 40
Add to List
GQD221.1U Compare Checkbox
Compare
GQD 2-Position 20 lb-in Spring Return Rotary Electronic Damper Actuator w/ Plenum Cabling (120V)
SKU:
GQD221.1U
Siemens
SKU:
GQD221.1U
Brand:
Siemens
–
+
$180.83
each
ADD TO CART
Add to List
In Stock
Get 3 by
Tomorrow, Nov 19
Total Available: 7
In Stock
Get 3 by
Tomorrow, Nov 19
Total Available: 7
Add to List
GQD151.1P Compare Checkbox
Compare
2 to 10 Vdc (Modulating) Spring Return Electric Damper Actuator
SKU:
GQD151.1P
Siemens
SKU:
GQD151.1P
Brand:
Siemens
(2)
–
+
$223.24
each
ADD TO CART
Add to List
In Stock
Get 46 by
Tomorrow, Nov 19
Total Available: 136
In Stock
Get 46 by
Tomorrow, Nov 19
Total Available: 136
Add to List
Resources
FAQs, Manuals & Videos
Articles
More About Ball Valve Actuators
This category contains ball valve actuators that are manufactured by Siemens.
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video