Apply to be a TradeMaster!
Main product image of 2-Port Modulating Pilot Valve with Magnetic Actuator
Magnifying glass
Hover image to zoom
2-Port Modulating Pilot Valve with Magnetic Actuator
Magnifying glass
Hover image to zoom
$1,326.42 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Material
Steel
Product Highlight: Max Temp (F)
212°F Max Temp
Product Highlight: Body Pattern
2-Way

Description

–
Modulating pilot valve with magnetic actuator as the controlling element for 2…5" main valves for modulating control of chillers, or for direct control of low kvs values. Suitable for use with safety refrigerants such as R22‚ R134a‚ R404A‚ R407C‚ R507 and for ammonia R717. Unsuitable for applications with gas/liquid mixtures.

Features:

    • Short positioning time (approx 1 s)
    • High resolution
    • Hermetically sealed
    • Versatile electrical interface with terminal housing ZM..
    • Friction free
    • Robust and maintenance-free

Specs

–
Voltage:

24V

Connection Type:

Threaded

Application:

Hot Water

Steam

Material:

Steel

Max Temp (F):

212°F

Body Pattern:

2-Way

Max Differential:

264 psi

Power Consumption:

5W

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy