Apply to be a TradeMaster!
Main product image of 5/8" 2-Port PS43 Modulating Refrigerant Valve with Magnetic Actuator
Magnifying glass
Hover image to zoom

5/8" 2-Port PS43 Modulating Refrigerant Valve with Magnetic Actuator

Brand:
Siemens
SKU:
M3FB15LX06/A
Rating:
(1)
Q&A:
(0)
5/8" 2-Port PS43 Modulating Refrigerant Valve with Magnetic Actuator
Magnifying glass
Hover image to zoom
$1,682.16 each
In Stock
In Stock
Get 1 Wed, Oct 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Material
Steel
Product Highlight: Max Temp (F)
248°F Max Temp
Product Highlight: Body Pattern
2-Way

Description

–
The M3FB..LX.. 3-port and 2-port valves with magnetic actuators are used for modulating capacity control of refrigeration units and for heat recovery systems. They may be used as hot gas diverting or 2-port valves. Suitable for organic safety refrigerants such as R22, R134a, R404A, 407C, R507, etc. Not suitable for flammable refrigerants.

Features:

    • Modulating control valve for hot-gas applications for capacity control of refrigeration units and heat recovery systems
    • For organic safety refrigerants
    • AC 24 V operating voltage or power signal DC 0?20 V Phs (phase cut)
    • Selectable electrical interface ZM.. with DC 0?10 V, DC 4?20 mA or DC 0?20 V Phs positioning signal
    • High resolution and control accuracy
    • Short positioning time (< 1 s)
    • Port AB ? A closed when de-energized
    • Robust and maintenance-free
    • DN 15?32, kvs values 0.6?12 m3 /h

Specs

–
Voltage:

24V

Connection Type:

Threaded

Application:

Steam

Hot Water

Material:

Steel

Max Temp (F):

248°F

Body Pattern:

2-Way

Max Differential:

319 psi

Power Consumption:

6W

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great quality and a fair price

We need these valves for repairing growth chambers. It is a quality valve at a fair price from SupplyHouse.com We definitely with order again when another valve is needed.
Edref
Loveland, Co
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy