Apply to be a TradeMaster!
Main product image of 3" PN16 Modulating Control Valve with Magnetic Actuator
Magnifying glass
Hover image to zoom
3" PN16 Modulating Control Valve with Magnetic Actuator
Magnifying glass
Hover image to zoom
$3,566.89 each
Backorder
Backorder
Get it Mon, Nov 2 - Thu, Dec 3

Lift Gate

–
This product weighs 100 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Material
Steel
Product Highlight: Max Temp (F)
248°F Max Temp

Description

–
for chilled and low-temperature hot water systems or for systems with media containing mineral oils (M3P..FYP). The control valves are mixing or through-port valves with the ready fitted magnetic actuator for position feedback. The short positioning time, high resolution and high range-ability make these valves ideal for modulating the control of chilled and low-temperature hot water systems.

Features:

    • Fast positioning time (1 s), high-resolution stroke (1 : 1000)
    • Positioning signal: DC 0...10 V or DC 4... 20 mA
    • Fail-safe feature: 1 ? 3 closed when de-energized
    • Low friction, robust, no maintenance required
    • Indication of operating state, position feedback and manual control

Specs

–
Voltage:

24V

Connection Type:

Threaded

Wiring:

4-Wire

Application:

Hot Water

Material:

Steel

Max Temp (F):

248°F

Max Differential:

261 psi

Power Consumption:

20W

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does the valve come with the blank flange kit listed on the spec sheet, or does this have to be purchased separately?

Asked by Jessica 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

SKU M3P80FY does not include flanges, they must be purchased separately.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy