Apply to be a TradeMaster!
Main product image of MVF461H 1-1/4" 2-Way Magnetic Control Valve, 14 Cv
Magnifying glass
Hover image to zoom
MVF461H 1-1/4" 2-Way Magnetic Control Valve, 14 Cv
Magnifying glass
Hover image to zoom
$2,651.59 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Flow Capacity (Cv)
14 Cv
Product Highlight: Material
Cast Iron
Product Highlight: Max Temp (F)
356°F Max Temp
Product Highlight: Body Pattern
2-Way

Description

–
Control valves with magnetic actuators, for modulating control of hot water, high temperature hot water, and steam.

The MVF461H Series valves are through-port or mixing valves with magnetic actuators. The actuator is equipped with an electronics module for positioning control and position feedback. If the power is off, the valve control path A to AB is closed. The short positioning time, high resolution and high rangeability make these valves ideal for proportional control of district heating stations, and heating applications using high temperature hot water and steam.

Features:
  • Fast positioning time (< 2 seconds)
  • Selectable valve characteristic: Equal percentage or linear
  • Selectable standard interface: 0/2 to 10 Vdc or 0/4 to 20 mA
  • High resolution (>1:1000)
  • High rangeability
  • Wear-free inductive stroke measurement
  • Spring return A to AB closed when de-energized
  • Positioning control and position feedback signal
  • Low-friction, heavy-duty and maintenance-free
  • Phase-cut signal input for Staefa controllers

Specs

–
Size:

1-1/4"

Flow Capacity (Cv):

14

Application:

Steam

Hot Water

Material:

Cast Iron

Max Temp (F):

356°F

Body Pattern:

2-Way

Power Consumption:

20W

Max Differential:

145 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy