Apply to be a TradeMaster!
Main product image of 5/8" Modulating 2-Port Refrigerant Valve w/ Magnetic Actuator
Magnifying glass
Hover image to zoom

5/8" Modulating 2-Port Refrigerant Valve w/ Magnetic Actuator

Brand:
Siemens
SKU:
MVL661.15-1.0
Rating:
(0)
Q&A:
(0)
5/8" Modulating 2-Port Refrigerant Valve w/ Magnetic Actuator
Magnifying glass
Hover image to zoom
$843.22 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8"

Description

–
Hermetically sealed 2-port valves for modulating control of chillers and heat pumps.

  • Expansion, hot-gas and suction throttle applications with one type of valve
  • PS45, stainless steel with soldering connections
  • Integrated power electronic with precise position feedback signal
  • For safety refrigerants such as R22, R134a, R404A, R407C, R410A, R507, and R744 (CO2). Not suitable for inflammable refrigerants.

Specs

–
Size:

5/8"

Power Consumption:

22 VA

Flow type:

Linear

Operating Pressure:

4500 kPa

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy