Apply to be a TradeMaster!
Main product image of MXG461 1/2" Modulating Control Screwed Fitting Valve w/ Magnetic Actuator, 1.7 Cv
Magnifying glass
Hover image to zoom

MXG461 1/2" Modulating Control Screwed Fitting Valve w/ Magnetic Actuator, 1.7 Cv

Brand:
Siemens
SKU:
MXG461.15-1.5U
Rating:
(0)
Q&A:
(0)
MXG461 1/2" Modulating Control Screwed Fitting Valve w/ Magnetic Actuator, 1.7 Cv
Magnifying glass
Hover image to zoom
$1,134.38 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Flow Capacity (Cv)
1.7 Cv
Product Highlight: Body Pattern
3-Way
Product Highlight: Material
Cast Iron
Product Highlight: Max Temp (F)
248°F Max Temp
Product Highlight: Max Pressure (PSI)
44 MAX PSI

Description

–
Mixing or straight-through valves with magnetic actuators for modulating control of hot and chilled water systems in closed circuits.

The MXG461...U (screwed fitting) valves are mixing or straight-through valves with a factory calibrated and mounted magnetic actuator. The magnetic actuator incorporates an electronics module for position control and positioning feedback. Control path A to AB is closed when the valve is de-energized. The fast positioning time, high resolution and high rangeability make these valves ideal for modulating control of chilled and hot water systems in closed circuits. Sturdy construction makes maintenance and regular servicing unnecessary and ensures a long service life.

Features:
  • Fast positioning time (< two seconds), high-resolution stroke (1:1000).
  • Linear or equal-percentage valve characteristic (user-selected).
  • Switch-selectable control signal: 0 to 10 Vdc, 2 to 10 Vdc, or 4 to 20 mA.
  • Wear-free inductive stroke measurement.
  • Low friction, robust, no maintenance required.
  • Fail-safe feature: A to AB closed when de-energized.
  • Positioning control.
  • Position feedback.
  • Manual control.

Specs

–
Size:

1/2"

Flow Capacity (Cv):

1.7

Body Pattern:

3-Way

Application:

Hot Water

Material:

Cast Iron

Max Temp (F):

248°F

Max Pressure (PSI):

44

Power Consumption:

5W

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy