Apply to be a TradeMaster!
Main product image of MXF461 1/2" Modulating Control Valve w/ Magnetic Actuator (3.5 Cv)
Magnifying glass
Hover image to zoom

MXF461 1/2" Modulating Control Valve w/ Magnetic Actuator (3.5 Cv)

Brand:
Siemens
SKU:
MXG461.15-3.0U
Rating:
(0)
Q&A:
(0)
MXF461 1/2" Modulating Control Valve w/ Magnetic Actuator (3.5 Cv)
Magnifying glass
Hover image to zoom
$1,191.10 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Flow Capacity (Cv)
3.5 Cv

Description

–
Mixing or straight-through valves with magnetic actuators for modulating control of hot and chilled water systems in closed circuits.

  • Fast positioning time (< two seconds), high-resolution stroke (1:1000).
  • Linear or equal-percentage valve characteristic (user-selected).
  • Switch-selectable control signal: 0 to 10 Vdc, 2 to 10 Vdc, or 4 to 20 mA.
  • Wear-free inductive stroke measurement.
  • Low friction, robust, no maintenance required.
  • Fail-safe feature: A - AB closed when de-energized.
  • Positioning control.
  • Position feedback.
  • Manual control

Specs

–
Size:

1/2"

Flow Capacity (Cv):

3.5

Flow type:

Linear

Equal Percentage

Close Off Pressure:

44 psi

Control Signal:

0 to 10 VDC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy